Heat Shrink Thin PVC, .12"(3.2mm) Dia Bl

Item #: 0671544

Cat #: HSTTP12-MY

UPC: 074983404445

Call for price
Company wide:
0 in stock
Thin wall PVC heat shrink, .12" (3.2mm) diameter, black cross-linked polyvinyl chloride, 1000 ft. (304.8m) per reel.

Overview

Thin wall PVC heat shrink, .12" (3.2mm) diameter, black cross-linked polyvinyl chloride, 1000 ft. (304.8m) per reel.
Also known as: 074983404445, HSTTP12-MY, PDTHSTTP12MY

Specifications

Type: Heat Shrink
Color: Black
Type: Heat Shrink
Color: Black