(5) 14 AWG, IMSA Spec 20-1 Signal Cable

Item #: 0671452

Cat #: 145IMSA201

UPC:

$ 1.80 FT
Company wide:
78,372 in stock
(5) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.

Overview

(5) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.

Signal cables and wire are both types of flexible data cable used in data transmission applications that demand superior signal protection.

Also known as: 145IMSA201, 5 conductor

Specifications

Conductors: 5
Jacket: PE
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Gauge: 14 AWG
Conductors: 5
Material: Copper
Length: 5000 ft
Gauge: 14 AWG
Jacket: PE
Color: Black
Volts AC: 600