Power cord, 800 ft. length (2500.0mm), b

Item #: 0671427

Cat #: PC20C19BL8-X

UPC: 074983919246

Call for price
Company wide:
0 in stock
Documents & Guides
Power cord, 8 ft. length (2438 mm), black, IEC

Overview

Power cord, 8 ft. length (2438 mm), black, IEC
Also known as: 074983919246, PC20C19BL8-X, PDTPC20C19BL8X

Specifications

Color: Black
Type: Power Cord
Color: Black
Type: Power Cord

Customer Reviews

No reviews for this product
(0)