Heat Shrink Thin PVC, .05"(1.2mm) Dia Bl *** Discontinued ***

Item #: 0671426
Cat #: HSTTP05-QY
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Heat Shrink Thin PVC, .05"(1.2mm) Dia BlThin wall PVC heat shrink, .05" (1.2mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel. *** Discontinued ***

Overview

Heat Shrink Thin PVC, .05"(1.2mm) Dia BlThin wall PVC heat shrink, .05" (1.2mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel. *** Discontinued ***
Also known as: HSTTP05-QY, PDTHSTTP05QY

Specifications

Length: 25
Type: Heat Shrink
Color: Black
Length: 25
Color: Black
Type: Heat Shrink

Customer Reviews

No reviews for this product
(0)