
3/4",FM 7, T Conduit Body, Aluminum
Item #: 0671418
Cat #: PA0700T27SA
UPC: 847656060800
Call for price
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: T, FM7, Size: 3/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: T, FM7, Size: 3/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Calbond offers the full line of Form 7 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.
Also known as: 847656060800, PA0700T27SA, CLBPA0700T27SA
Specifications
| Diameter: | 3/4 in |
| Family / Style: | Form 7 |
| Material: | PVC Coated Aluminum |
| Diameter: | 3/4 in |
| Material: | PVC Coated Aluminum |
| Family / Style: | Form 7 |