Power cord, 800 ft. length (2500.0mm), b
Item #: 0671415
Cat #: PC20C19BL8
UPC: 074983919215
Call for price
Company wide:
0
in stock
Power cord, 8 ft. length (2438 mm), black, IEC
Overview
Power cord, 8 ft. length (2438 mm), black, IEC
Also known as: 074983919215, PC20C19BL8, PDTPC20C19BL8
Specifications
Color: | Black |
Type: | Power Cord |
Color: | Black |
Type: | Power Cord |
Customer Reviews
No reviews for this product
(0)