150 CFM Ceiling Fan, Energy Efficient

Item #: 0671396

Cat #: QTXE150

UPC: 026715163793

Company wide:
0 in stock
Documents & Guides
Ceiling Fan, CFM: 150, Sones: 0.3, Duct Size: 6", Energy Star Qualified, Color: White.

Overview

Ceiling Fan, CFM: 150, Sones: 0.3, Duct Size: 6", Energy Star Qualified, Color: White.
Also known as: 026715163793, QTXE150, BRNQTXE150

Specifications

CFM: 150
Color: White
Sones: 0.300, 1.400
CFM: 150
Sones: 0.300, 1.400
Color: White