Power cord, 5.00 ft. length (1500.0mm),

Item #: 0671368
Cat #: PC20C19BL5
UPC: 074983644599
Call for price
Company wide:
0 in stock
Power cord, 5.00 ft. length (1500.0mm), black, IEC C20 to IEC C19.

Overview

Power cord, 5.00 ft. length (1500.0mm), black, IEC C20 to IEC C19.
Also known as: 074983644599, PC20C19BL5, PDTPC20C19BL5

Specifications

Color: Black
Type: Power Cord
Color: Black
Type: Power Cord

Customer Reviews

No reviews for this product
(0)