Power cord, 4.00 ft. length (1220.0mm),

Item #: 0671360
Cat #: PC20C19BL4
UPC: 074983644575
Call for price
Company wide:
0 in stock
Power cord, 4.00 ft. length (1220.0mm), black, IEC C20 to IEC C19.

Overview

Power cord, 4.00 ft. length (1220.0mm), black, IEC C20 to IEC C19.
Also known as: 074983644575, PC20C19BL4, PDTPC20C19BL4

Specifications

Color: Black
Type: Power Cord
Length: 4 in
Color: Black
Length: 4 in
Type: Power Cord

Customer Reviews

No reviews for this product
(0)