MILW 8955 14-IN WET/DRY VACUU

Item #: 0671347

Cat #: 8955

UPC: 045242062102

Call for price
Company wide:
0 in stock
Documents & Guides
Positive Water Shut-off, Can Be Used As A Blower, One-stage Bypass Motor For Wet/dry Operation, Voltage: 120vac, Current: 8amp, Material: Wet/dry, Capacity: 10g/ 1 1/8bu, Tank: Steel, Tank Dimensions: 14in Dia, Motor Type: 1 Stage Bypass, Max Air Flow: 14

Overview

Positive Water Shut-off, Can Be Used As A Blower, One-stage Bypass Motor For Wet/dry Operation, Voltage: 120vac, Current: 8amp, Material: Wet/dry, Capacity: 10g/ 1 1/8bu, Tank: Steel, Tank Dimensions: 14in Dia, Motor Type: 1 Stage Bypass, Max Air Flow: 14

A powerful mess needs a powerful vacuum cleaner. The Milwaukee line of wet/dry vacuum cleaners offer power to spare. All wet/dry vac's have a positive water shut-off to protect the motor during wet pick-up situations. Heavy duty filters can handle large pieces of material as well as dust. Model 8955 offers a 14 in. steel tank and heavy duty casters. The 8 amp motor can handle the toughest jobs.

Also known as: 045242062102, 8955, MIL8955

Specifications

No Specifications Available