Heat Shrink Thin Chlorinated Polyolefin

Item #: 0671301

Cat #: HSTTN38-CY

UPC: 074983096244

Call for price
Company wide:
0 in stock
Thin wall Chlorinated Polyolefin heat shrink, .375" (9.5mm) diameter, black cross-linked Chlorinated Polyolefin, 100 ft. (30.5m) per reel.

Overview

Thin wall Chlorinated Polyolefin heat shrink, .375" (9.5mm) diameter, black cross-linked Chlorinated Polyolefin, 100 ft. (30.5m) per reel.
Also known as: 074983096244, HSTTN38-CY, PDTHSTTN38CY

Specifications

Type: Heat Shrink
Color: Black
Diameter: 3/8 in
Type: Heat Shrink
Diameter: 3/8 in
Color: Black