Scotch-Brite General Purpose Scouring Pad, 6"x9", Green

Item #: 0671287

Cat #: 96

UPC: 048011082936

$ 75.21 EA
Company wide:
0 in stock
Documents & Guides
Scotch-Brite General Purpose Scouring Pad, 6 Inch x 9 Inch, Green, 20 per Box

Overview

Scotch-Brite General Purpose Scouring Pad, 6 Inch x 9 Inch, Green, 20 per Box

Medium duty scouring pad designed for everyday cleaning of cooking utensils and equipment. Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads. Non rusting and resilient, this synthetic pad can replace steel wool or stainless steel scrubbers.

Also known as: 048011082936, 96, MMM96

Specifications

Color: Green
Material: Fiber, Resin
Width: 6 in
Length: 9 in
Type: cleaning pad
Color: Green
Width: 6 in
Type: cleaning pad
Material: Fiber, Resin
Length: 9 in