Heat Shrink Thin Chlorinated Polyolefin

Item #: 0671271

Cat #: HSTTN200-QY

UPC: 074983111046

Call for price
Company wide:
0 in stock
Heat Shrink Thin Chlorinated Polyolefin,Thin wall Chlorinated Polyolefin heat shrink, 2" (50.8mm) diameter, black cross-linked Chlorinated Polyolefin, 25 ft. (7.6m) per reel.

Overview

Heat Shrink Thin Chlorinated Polyolefin,Thin wall Chlorinated Polyolefin heat shrink, 2" (50.8mm) diameter, black cross-linked Chlorinated Polyolefin, 25 ft. (7.6m) per reel.
Also known as: 074983111046, HSTTN200-QY, PDTHSTTN200QY

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black