Motor Stub Splice Insulator, 14 - 10 AWG

Item #: 0671268

Cat #: MSC14

UPC: 786210847757

$ 15.42 EA
Company wide:
3 in stock
Motor Stub Splice Insulator 14 - 10 AWG, Bolt Max Length 3/8 inch

Overview

Motor Stub Splice Insulator 14 - 10 AWG, Bolt Max Length 3/8 inch

This innovative product has been designed to insulate motor stub splices quickly, easily, and dependably. It consists of a boot-type insulator with integral Ty-Rap® cable ties. To install, simply position the insulator over the bolted splice and tighten the cable ties. That's all there is to it. It produces uniform, high-quality installations every time in about 30 seconds. The completed installation is immediately ready for inspection and use. If required, the insulator can be easily removed. Simply snip the cable ties and slide the insulator off the splice. It leaves no sticky residue.

Also known as: 786210847757, MSC14, THBMSC14

Specifications

Color: Black
Material: Neoprene
Volts AC: 600
Allowable Gauge Range: 14 - 12
Color: Black
Volts AC: 600
Material: Neoprene
Allowable Gauge Range: 14 - 12