Porcelain G9 Threaded Socket w/ 20" Leads

Item #: 0671253

Cat #: 80-1500

UPC: 045923815003

Company wide:
0 in stock
Documents & Guides
Porcelain Threaded G-9 Socket; 20" UL 10362 B/W Leads; 1/8 IP Bushing; 1-1/4" Height; 3/4" Diameter; 500W; 250V

Overview

Porcelain Threaded G-9 Socket; 20" UL 10362 B/W Leads; 1/8 IP Bushing; 1-1/4" Height; 3/4" Diameter; 500W; 250V
Also known as: 045923815003, 80-1500, SAT801500

Specifications

Wattage: 500
Volts AC: 250
Material: Porcelain
Light Technology: Halogen
Wattage: 500
Material: Porcelain
Volts AC: 250
Light Technology: Halogen