Heat Shrink Thin Chlorinated Polyolefin

Item #: 0671187

Cat #: HSTTN100-CY

UPC: 074983099085

Call for price
Company wide:
0 in stock
Heat Shrink Thin Chlorinated Polyolefin,Thin wall Chlorinated Polyolefin heat shrink, 1" (25.4mm) diameter, black cross-linked Chlorinated Polyolefin, 100 ft. (30.5m) per reel.

Overview

Heat Shrink Thin Chlorinated Polyolefin,Thin wall Chlorinated Polyolefin heat shrink, 1" (25.4mm) diameter, black cross-linked Chlorinated Polyolefin, 100 ft. (30.5m) per reel.
Also known as: 074983099085, HSTTN100-CY, PDTHSTTN100CY

Specifications

Diameter: 1 in
Color: Black
Diameter: 1 in
Color: Black