Long-Range Sensor, Thermoplastic

Item #: 0671180
Cat #: QS30LDLQ
UPC:
Call for price
Company wide:
19 in stock
High-Performance Long-Range Sensor, Diffuse, Diameter: 30mm, Range: 800 mm, NEMA 6, Material: Thermoplastic

Overview

High-Performance Long-Range Sensor, Diffuse, Diameter: 30mm, Range: 800 mm, NEMA 6, Material: Thermoplastic
Also known as: QS30LDLQ, BANQS30LDLQ

Specifications

Type: Diffuse, Long-Range
IP/NEMA Rating: 6
Diameter: 30 mm
Material: Thermoplastic
Type: Diffuse, Long-Range
Diameter: 30 mm
IP/NEMA Rating: 6
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)