This product has been discontinued.

Power cord, 6.00 ft.length (1830.0mm), b
Item #: 0671123
Cat #: PC20C13BL6
UPC: 074983645732
Call for price
Company wide:
0
in stock
Discontinued
Power cord, 6.00 ft.length (1830.0mm), black, IEC C20 to IEC C13.
Overview
Power cord, 6.00 ft.length (1830.0mm), black, IEC C20 to IEC C13.
Also known as: 074983645732, PC20C13BL6, PDTPC20C13BL6
Specifications
| Color: | Black |
| Type: | Power Cord |
| Color: | Black |
| Type: | Power Cord |