This product has been discontinued.

Slide Dimmer, Preset, 600W, SureSlide, Light Almond
Item #: 0671074
Cat #: 6633-1LT
UPC: 078477466704
$ 15.00 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Discontinued
Documents & Guides
SureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, Color: Light Almond.
Overview
SureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, Color: Light Almond.
Also known as: 078477466704, 6633-1LT, LEV66331LT
Specifications
| Type: | 3-Way, Slide, Locator Light, Preset, Single-Pole |
| Color: | Light Almond |
| Wattage: | 600 |
| Volts AC: | 120 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Type: | 3-Way, Slide, Locator Light, Preset, Single-Pole |
| Wattage: | 600 |
| Dimmable: | Yes |
| Color: | Light Almond |
| Volts AC: | 120 |
| Light Technology: | Halogen |