Heat Shrink Thin, Adhesive, .50"(12.7mm)

Item #: 0671073

Cat #: HSTTA50-48-5

UPC: 074983369935

$ 21.09 EA
Company wide:
1 in stock
Thin wall adhesive lined heat shrink 4' pieces, .50" (12.7mm) diameter, adhesive lined black cross-linked polyolefin, 5 pc. package quantity.

Overview

Thin wall adhesive lined heat shrink 4' pieces, .50" (12.7mm) diameter, adhesive lined black cross-linked polyolefin, 5 pc. package quantity.
Also known as: 074983369935, HSTTA50-48-5, PDTHSTTA50485

Specifications

Diameter: 1/2 in
Color: Black
Length: 4 in
Diameter: 1/2 in
Length: 4 in
Color: Black