
Standard Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamid
Item #: 0671036
Cat #: TY232MX
UPC: 786210884172
$ 0.24 EA
Company wide:
4,000
in stock
Documents & Guides
Standard Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamide 6.6
Overview
Standard Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamide 6.6
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.
Also known as: 786210884172, TY232MX, THBTY232MX, Solar Tie
Specifications
| Width: | 0.090 in |
| Color: | Black |
| Weight Capacity: | 18 lbs |
| Diameter: | 2 in |
| Length: | 8 in |
| Material: | Nylon |
| Width: | 0.090 in |
| Weight Capacity: | 18 lbs |
| Length: | 8 in |
| Color: | Black |
| Diameter: | 2 in |
| Material: | Nylon |