Compact Fluorescent Lamp, Twist, 42W, 4100K

Item #: 0671032
Cat #: 28942H41K
UPC: 762148009665
Call for price
Company wide:
0 in stock
Compact Fluorescent Lamp, 42 Watt, Bulb: EL/Mdt (Twist), Base: Mogul Base (E39), Lumens: 2800, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 189W Equivalent.

Overview

Compact Fluorescent Lamp, 42 Watt, Bulb: EL/Mdt (Twist), Base: Mogul Base (E39), Lumens: 2800, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 189W Equivalent.
Also known as: 762148009665, 28942H41K, TCP28942H41K, Description on box itself says 2800 lumens

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 42
Lumens: 2800, 2700
Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Dimmable: Yes
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Lumens: 2800, 2700
Base: Mogul Screw (E39)
Color: White
Dimmable: Yes
Wattage: 42
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)