F96T12 CW/VHO/TSC (PK X 15)

Item #: 0671030
Cat #: 70013
UPC: 726585700134
Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/VHO/TSC (PK X 15), 215 Watts, 15200 Initial Lumens, 4100 K, 62 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 12000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/VHO/TSC (PK X 15), 215 Watts, 15200 Initial Lumens, 4100 K, 62 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 12000 Avg Life Hrs, Copolymer Coating
Also known as: 726585700134, 70013, SHAF96T12CWVHOTSC

Specifications

Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Length: 8 ft, 96 in
Lumens: 15200
Wattage: 215
Light Technology: Fluorescent
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Lumens: 15200
Light Technology: Fluorescent
Material: Safety Coated Glass
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Wattage: 215
Type: Shatter-Resistant

Customer Reviews

No reviews for this product
(0)