
Heat Shrink, Thin-Wall, Adhesive Lined, 1-1/2", Black, (1) 6" Piece
Item #: 0671000
Cat #: HSTTA150-Y
UPC: 074983703708
$ 17.02 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, Thin-Wall, Adhesive Lined, 1-1/2", Black, (1) 6" Piece
Overview
Heat Shrink, Thin-Wall, Adhesive Lined, 1-1/2", Black, (1) 6" Piece
Also known as: 074983703708, HSTTA150-Y, PDTHSTTA150Y
Specifications
| Diameter: | 1 1/2 in |
| Length: | 6 in |
| Color: | Black |
| Volts AC: | 600 |
| Diameter: | 1 1/2 in |
| Color: | Black |
| Length: | 6 in |
| Volts AC: | 600 |