C-h V48m28t33ee 300 Kva Dt-3 Trans_

Item #: 0670999

Cat #: V48M28T33EE

UPC: 786680019401

Company wide:
0 in stock
Documents & Guides
300 Kva Rating, 3-phase, NEMA Tp-1 Energy Efficient, Energy Star Labeled Transformer, Ventilated, 480v, 208y/120v, 150 Degree C, Aluminum Windings

Overview

300 Kva Rating, 3-phase, NEMA Tp-1 Energy Efficient, Energy Star Labeled Transformer, Ventilated, 480v, 208y/120v, 150 Degree C, Aluminum Windings
Also known as: 786680019401, V48M28T33EE, CUTV48M28T33EE

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 300kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 300kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y