Stainless Encl. 90.06x48.06x20

Item #: 0670990

Cat #: A904820SSFSD

UPC: 783510845704

$ 27646.92 EA
Company wide:
0 in stock
Free-Stand, Type 12, 90.06x48.06x20.06, SS Type 304

Overview

Free-Stand, Type 12, 90.06x48.06x20.06, SS Type 304

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries.

Also known as: 783510845704, A904820SSFSD, HOFA904820SSFSD

Features & Benefits

  • Capable of complex mounting configurations by addition of 19 inch rack-mounting accessory in Type 12 environments
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Stiffeners welded to back of enclosures maintain flatness and increase rigidity
  • Heavy-duty lifting eyes are Type 316 stainless steel
  • Plated steel 3-point latching and keylocking handle
  • Heavy-gauge continuous hinges support each door
  • Data pocket, provided on door(s) with 3-point latches, is high-impact thermoplastic
  • Mounting channels welded horizontally to interior body sides at top, bottom and center
  • Optional panels and rack-mounting angles can be mounted anywhere along channels
  • Oil-resistant door gasket attached with oil-resistant adhesive and held in place with steel retaining strips

Specifications

IP/NEMA Rating: IP55, NEMA 12
Height: 90.060 in
Width: 48.060 in
Depth: 20.060 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP55, NEMA 12
Width: 48.060 in
Material: Stainless Steel 304
Height: 90.060 in
Depth: 20.060 in
Finish: Brushed #4