Motor Lead Splice Kit, 8 - 4 AWG Feeder Range, 10 - 4 AWG Motor Cable Range

Item #: 0670986

Cat #: 5321

UPC: 054007122715

$ 498.72 EA
Company wide:
0 in stock
Documents & Guides
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 8 AWG - 4 AWG, Motor Lead Range: 10 AWG - 4 AWG. Voltage Range: 1000V, Connection Type: 2-Hole Lug (Pigtail). ***Kit will make (3) Splices***

Overview

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 8 AWG - 4 AWG, Motor Lead Range: 10 AWG - 4 AWG. Voltage Range: 1000V, Connection Type: 2-Hole Lug (Pigtail). ***Kit will make (3) Splices***

3M 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, cold shrink tubes, silicone grease tubes, solvent cleaning cloths, splicing tape 130C and more. This shielded and non shielded splice kit features a slip on splice cover that is made of a durable EPDM rubber while mastic strips are used for moisture seal applications. This kit is perfect for splicing polyethylene/cross linked cable, ethylene propylene rubber cable, copper conductors and more.

Also known as: 054007122715, 5321, MMM5321

Specifications

Volts AC: 1kV
Color: Black
Allowable Gauge Range: 10 - 4
Volts AC: 1kV
Allowable Gauge Range: 10 - 4
Color: Black