Motor Lead Pigtail Splice 5322, 5-8 kV, 2-1/0 AWG (feeder), 4-1/0 AWG (motor lead)

Item #: 0670985

Cat #: 5322

UPC: 054007122722

$ 546.90 EA
Company wide:
3 in stock
Documents & Guides
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 2/0 AWG - 1/0 AWG, Motor Lead Range: 4 AWG - 1/0 AWG. Voltage Range: 5-8KV, Connection Type: 2-Hole Lug (Pigtail). Includes: 3 Packs of Cleaning Pads. ***Kit will make (3) Splices***

Overview

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 2/0 AWG - 1/0 AWG, Motor Lead Range: 4 AWG - 1/0 AWG. Voltage Range: 5-8KV, Connection Type: 2-Hole Lug (Pigtail). Includes: 3 Packs of Cleaning Pads. ***Kit will make (3) Splices***

3M 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, cold shrink tubes, silicone grease tubes, solvent cleaning cloths, splicing tape 130C and more. This shielded and non shielded splice kit features a slip on splice cover that is made of a durable EPDM rubber while mastic strips are used for moisture seal applications. This kit is perfect for splicing polyethylene/cross linked cable, ethylene propylene rubber cable, copper conductors and more.

Also known as: 054007122722, 5322, MMM5322

Specifications

Volts AC: 1kV
Color: Black
Allowable Gauge Range: 4 - 2/0
Volts AC: 1kV
Allowable Gauge Range: 4 - 2/0
Color: Black

Customer Reviews

No reviews for this product
(0)