Motor Lead Splice Kit, 1/0 - 250 Feeder Range, 2 - 250 Motor Cable Range

Item #: 0670981

Cat #: 5323

UPC: 054007122739

$ 728.92 EA
Company wide:
0 in stock
Documents & Guides
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 1/0 AWG - 250 MCM, Motor Lead Range: 2 AWG - 250 MCM. 5/8 kV Rated, Connection Type: 2-Hole Lug (Pigtail). ***Kit will make (3) Splices***

Overview

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 1/0 AWG - 250 MCM, Motor Lead Range: 2 AWG - 250 MCM. 5/8 kV Rated, Connection Type: 2-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Also known as: 054007122739, 5323, MMM5323

Specifications

Volts AC: 1kV
Color: Black
Allowable Gauge Range: 2 - 250
Volts AC: 1kV
Allowable Gauge Range: 2 - 250
Color: Black