6" Trim, 30 Degree Tilt, Tuscan Bronze

Item #: 0670972
Cat #: 78TBZ
UPC: 623961311888
Call for price
Company wide:
0 in stock
Documents & Guides
6 Inch Trim PAR30L Eyeball Tuscan Bronze Trim With Tuscan Bronze Eyeball, 30 Degree Tilt

Overview

6 Inch Trim PAR30L Eyeball Tuscan Bronze Trim With Tuscan Bronze Eyeball, 30 Degree Tilt
Also known as: 623961311888, 78TBZ, HAL78TBZ

Specifications

Material: Bronze
Type: Trim
Diameter: 6 in
Angle: 30°
Material: Bronze
Diameter: 6 in
Type: Trim
Angle: 30°

Customer Reviews

No reviews for this product
(0)