Power cord, 8.00 ft. length (2500.0mm)

Item #: 0670967

Cat #: PC14C13GY8

UPC: 074983640270

Call for price
Company wide:
0 in stock
Power cord, 8.00 ft. length (2500.0mm), gray, IEC C14 to IEC C13.

Overview

Power cord, 8.00 ft. length (2500.0mm), gray, IEC C14 to IEC C13.
Also known as: 074983640270, PC14C13GY8, PDTPC14C13GY8

Specifications

Color: Gray
Type: Power Cord
Color: Gray
Type: Power Cord

Customer Reviews

No reviews for this product
(0)