2
more

Heat Shrink, Thin-Wall, Adhesive Lined, 1", Black, (5) 48" Pieces
Item #: 0670965
Cat #: HSTTA100-48-5
UPC: 074983369959
$ 43.84 EA
Company wide:
31
in stock
Documents & Guides
Heat Shrink, Thin-Wall, Adhesive Lined, 1", Black, (5) 48" Pieces
Overview
Heat Shrink, Thin-Wall, Adhesive Lined, 1", Black, (5) 48" Pieces
Also known as: 074983369959, HSTTA100-48-5, PDTHSTTA100485
Specifications
| Diameter: | 1 in |
| Color: | Black |
| Volts AC: | 600 |
| Length: | 48 in |
| Diameter: | 1 in |
| Volts AC: | 600 |
| Color: | Black |
| Length: | 48 in |