Solid Tops, fits 800x600mm, EMC

Item #: 0670956

Cat #: PT86HF2

UPC: 783510119690

$ 730.54 EA
Company wide:
0 in stock
Top, Emi/rfi Med P., Bulletin P20em (emi/rfi Proline Frames), Size/dims: Fits 800x600mm, Material/finish: Steel/ltgray

Overview

Top, Emi/rfi Med P., Bulletin P20em (emi/rfi Proline Frames), Size/dims: Fits 800x600mm, Material/finish: Steel/ltgray

Solid Tops are used to close the top opening on an enclosure frame. EMC Solid Tops are finished with paint over plated surfaces. Solid Tops are gasketed and include ground studs. Bolts are included to hold the top in place (lifting eyes can be used instead of bolts).

Also known as: 783510119690, PT86HF2, HOFPT86HF2

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Weight: 15.020 lb
Color: Light Gray
Weight: 15.020 lb
IP/NEMA Rating: IP55