Medium Emi/rfi Solid Cover 200

Item #: 0670954

Cat #: PCS208HF2

UPC: 783510118198

$ 1680.84 EA
Company wide:
0 in stock
Cover, Emi/rfi Med P., Bulletin P20em (emi/rfi Proline Frames), Size/dims: Fits2000x800mm, Material/finish: Steel/ltgray

Overview

Cover, Emi/rfi Med P., Bulletin P20em (emi/rfi Proline Frames), Size/dims: Fits2000x800mm, Material/finish: Steel/ltgray

Use a Solid Cover on the front or rear of the enclosure frame as a substitute for a door. Solid covers attach to the enclosure frame with semi-flush screws and include hangers for easy alignment of cover screws. They include a foam-in-place urethane gasket and two ground studs. Mounting hardware is included.

Also known as: 783510118198, PCS208HF2, HOFPCS208HF2

Features & Benefits

  • EMC covers are finished with paint over plated surfaces

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Weight: 33.100 lb
Color: Light Gray
Weight: 33.100 lb
IP/NEMA Rating: IP55