Power cord, 4.00 ft. length (1220.0mm)

Item #: 0670933

Cat #: PC14C13GY4-X

UPC: 074983640034

Call for price
Company wide:
0 in stock
Power cord, 4.00 ft. length (1220.0mm), gray, IEC C14 to IEC C13, 10 per pkg.

Overview

Power cord, 4.00 ft. length (1220.0mm), gray, IEC C14 to IEC C13, 10 per pkg.
Also known as: 074983640034, PC14C13GY4-X, PDTPC14C13GY4X

Specifications

Color: Gray
Type: Power Cord
Length: 4 in
Color: Gray
Length: 4 in
Type: Power Cord

Customer Reviews

No reviews for this product
(0)