Power cord, 2.00 ft. length (610.0mm), g

Item #: 0670927

Cat #: PC14C13GY2

UPC: 074983648139

Call for price
Company wide:
0 in stock
Power cord, 2.00 ft. length (610.0mm), gray, IEC C14 to IEC C13.

Overview

Power cord, 2.00 ft. length (610.0mm), gray, IEC C14 to IEC C13.
Also known as: 074983648139, PC14C13GY2, PDTPC14C13GY2

Specifications

Color: Gray
Type: Power Cord
Color: Gray
Type: Power Cord