Power cord, 1.50 ft. length (460.0mm), g

Item #: 0670925
Cat #: PC14C13GY1.5
UPC: 074983640133
Call for price
Company wide:
0 in stock
Power cord, 1.50 ft. length (460.0mm), gray, IEC C14 to IEC C13.

Overview

Power cord, 1.50 ft. length (460.0mm), gray, IEC C14 to IEC C13.
Also known as: 074983640133, PC14C13GY1.5, PDTPC14C13GY1.5

Specifications

Color: Gray
Type: Power Cord
Color: Gray
Type: Power Cord

Customer Reviews

No reviews for this product
(0)