1000W 120V Wall Heater, White, w/stat

Item #: 0670895

Cat #: HF4310TRPW

UPC: 686334327923

$ 338.63 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 1000/750W, 240/208V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. White grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 1000/750W, 240/208V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. White grill.
Also known as: 686334327923, HF4310TRPW, TPIHF4310TRPW

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall