Heat Shrink Thin, .75"(19.0mm) Dia, Gree

Item #: 0670890

Cat #: HSTT75-T5

UPC: 074983915354

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall heat shrink, .75" (19.0mm) diameter, green cross-linked polyolefin, 200 ft. (61.0m) per reel.

Overview

Thin wall heat shrink, .75" (19.0mm) diameter, green cross-linked polyolefin, 200 ft. (61.0m) per reel.
Also known as: 074983915354, HSTT75-T5, PDTHSTT75T5

Specifications

Color: Green
Type: Heat Shrink
Color: Green
Type: Heat Shrink