Heat Shrink Thin, .75"(19.0mm) Dia, Red

Item #: 0670868

Cat #: HSTT75-T2

UPC: 074983915088

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall heat shrink, .75" (19.0mm) diameter, red cross-linked polyolefin, 200 ft. (61.0m) per reel.

Overview

Thin wall heat shrink, .75" (19.0mm) diameter, red cross-linked polyolefin, 200 ft. (61.0m) per reel.
Also known as: 074983915088, HSTT75-T2, PDTHSTT75T2

Specifications

Color: Red
Type: Heat Shrink
Color: Red
Type: Heat Shrink