Jumper Bar, Type: BJMI6D

Item #: 0670863

Cat #: 017967026

UPC: 662019016894

$ 6.38 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 4 Pole. 32 Amp. Type: BJMI6D. Used with 4 mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 4 Pole. 32 Amp. Type: BJMI6D. Used with 4 mm Blocks.
Also known as: 662019016894, 017967026, ENT1SNA179670R2600

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 32