Heat Shrink Thin, .75"(19.0mm) Dia, Clea

Item #: 0670848

Cat #: HSTT75-QC

UPC: 074983905850

Call for price
Company wide:
0 in stock
Heat Shrink Thin, .75"(19.0mm) Dia, CleaThin wall heat shrink on 25 foot reel, .75" (19.0mm) diameter, clear cross-linked polyolefin.

Overview

Heat Shrink Thin, .75"(19.0mm) Dia, CleaThin wall heat shrink on 25 foot reel, .75" (19.0mm) diameter, clear cross-linked polyolefin.
Also known as: 074983905850, HSTT75-QC, PDTHSTT75QC

Specifications

Color: Clear
Length: 25 ft
Material: Polyolefin
Color: Clear
Material: Polyolefin
Length: 25 ft