Heat Shrink Thin, .75"(19.0mm) Dia, Yell

Item #: 0670841

Cat #: HSTT75-Q45

UPC: 074983520794

Call for price
Company wide:
0 in stock
Heat Shrink Thin, .75"(19.0mm) Dia, YellThin wall heat shrink on 25 foot reel, .75" (19.0mm) diameter, yellow/green cross-linked polyolefin.

Overview

Heat Shrink Thin, .75"(19.0mm) Dia, YellThin wall heat shrink on 25 foot reel, .75" (19.0mm) diameter, yellow/green cross-linked polyolefin.
Also known as: 074983520794, HSTT75-Q45, PDTHSTT75Q45

Specifications

Color: Green/Yellow
Length: 25 ft
Color: Green/Yellow
Length: 25 ft