Grounding Bushing, 1", Threaded, Insulated, Malleable Iron

Item #: 0670820

Cat #: GIB100L20AC

UPC: 781381091114

$ 12.86 EA
Company wide:
29 in stock
Documents & Guides
Grounding Bushing, Threaded, Insulated, 1 Inch, Malleable Iron, Aluminum Lug, 14 AWG (Solid) to 2/0 AWG (Stranded), Dual Rated For Copper or Aluminum Grounding

Overview

Grounding Bushing, Threaded, Insulated, 1 Inch, Malleable Iron, Aluminum Lug, 14 AWG (Solid) to 2/0 AWG (Stranded), Dual Rated For Copper or Aluminum Grounding

GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.

Also known as: 781381091114, GIB100L20AC, APPGIB100L20AC

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in