
$ 79.18 EA
Company wide:
0
in stock
Documents & Guides
Explosion-Proof Rigid/imc Conduit Seal; Turning Radius 1.25 Inch; Trade Size 1/2inch; Connection Type Male, Female; Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron; Mounting Position Horizontal/vertical; Enclosure Class I Div 1 And 2 Group C D, Class Ii Div 1 And 2 Group E F G, Class Iii; Approval Ul 886/e10444, Csa C22.2; Size 3 Inch L X 2.94 Inch W; Constructional Featureexplosion-proof, Dust-ignitionproof, Raintight; Used On Threaded Rigid/imc Metalconduit; Includes Removable Male Nipple
Overview
Explosion-Proof Rigid/imc Conduit Seal; Turning Radius 1.25 Inch; Trade Size 1/2inch; Connection Type Male, Female; Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron; Mounting Position Horizontal/vertical; Enclosure Class I Div 1 And 2 Group C D, Class Ii Div 1 And 2 Group E F G, Class Iii; Approval Ul 886/e10444, Csa C22.2; Size 3 Inch L X 2.94 Inch W; Constructional Featureexplosion-proof, Dust-ignitionproof, Raintight; Used On Threaded Rigid/imc Metalconduit; Includes Removable Male Nipple
Also known as: 781381306751, ESUM50, APPESUM50
Specifications
No Specifications Available