10/3C TECK 90 600V-40C/90C

Item #: 0670788

Cat #: T31003

UPC:

Company wide:
0 in stock
Documents & Guides
10/3C TECK 90 600V-40C/90C

Overview

10/3C TECK 90 600V-40C/90C

Suitable for use in ventilated, non-ventilated and ladder cable trays, direct earth burial or raceways, and for exposed or concealed wiring in wet, damp or dry locations

Also known as: T31003, OMNT31003

Specifications

Gauge: 10 AWG
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: Aluminum
Stranding: Stranded