Heat Shrink Thin, .75"(19.0mm) Dia, Clear

Item #: 0670787

Cat #: HSTT75-48-CQC

UPC: 074983760176

Call for price
Company wide:
0 in stock
Documents & Guides
PDT HSTT75-48-CQC .75 CLEA

Overview

PDT HSTT75-48-CQC .75 CLEA
Also known as: 074983760176, HSTT75-48-CQC, PDTHSTT7548CQC

Specifications

Color: Clear
Material: Polyolefin
Type: Heat Shrink
Length: 4 in
Color: Clear
Type: Heat Shrink
Material: Polyolefin
Length: 4 in