Heat Shrink Thin, .50"(12.7mm) Dia, Yell

Item #: 0670628

Cat #: HSTT50-T45

UPC: 074983520718

$ 593.30 EA
Company wide:
0 in stock
Thin wall heat shrink, .50" (12.7mm) diameter, yellow/green cross-linked polyolefin, 200 ft. (61.0m) per reel.

Overview

Thin wall heat shrink, .50" (12.7mm) diameter, yellow/green cross-linked polyolefin, 200 ft. (61.0m) per reel.
Also known as: 074983520718, HSTT50-T45, PDTHSTT50T45

Specifications

Diameter: 1/2 in
Color: Yellow/Green
Diameter: 1/2 in
Color: Yellow/Green