Heat Shrink Thin, .50"(12.7mm) Dia, Yell

Item #: 0670611

Cat #: HSTT50-T4

UPC: 074983915231

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall heat shrink, .50" (12.7mm) diameter, yellow cross-linked polyolefin, 200 ft. (61.0m) per reel.

Overview

Thin wall heat shrink, .50" (12.7mm) diameter, yellow cross-linked polyolefin, 200 ft. (61.0m) per reel.
Also known as: 074983915231, HSTT50-T4, PDTHSTT50T4

Specifications

Diameter: 1/2 in
Type: Heat Shrink
Color: Yellow
Diameter: 1/2 in
Color: Yellow
Type: Heat Shrink