Enclosure, NEMA 4, Type: Concept HMI, 480 x 600 x 180 mm
Item #: 0670569
Cat #: CP486018
UPC: 783510147389
$ 1637.37 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 480 x 600 x 180 mm, Material/Finish: Steel/Gray
Overview
Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 480 x 600 x 180 mm, Material/Finish: Steel/Gray
A traditional landscape-oriented HMI enclosure made of light-gray steel, the nVent HOFFMAN HOFCP486018 Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accoMModate cutouts anywhere on the enclosure.
Also known as: 783510147389, CP486018, HOFCP486018
Features & Benefits
- Pre-drilled hole in top for pendant arm mounting
- Pedestal mounting when enclosure is inverted
- Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue
- Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs
- Aluminum removable front plate is .125-in aluminum
- Grounding stud on body; bonding provision on door
- Simple easy-to-remove and install hinge pins with built-in captive clip
- High-torque threadless studs and fasteners on door for mounting optional door panel
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Material: | Steel |
| Height: | 18.900 in |
| Width: | 23.620 in |
| Depth: | 7.090 in |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Height: | 18.900 in |
| Depth: | 7.090 in |
| Material: | Steel |
| Width: | 23.620 in |